WESTWARD Dial-ilmaisimet

Kellotauluja käytetään työkappaleiden kohdistamiseen sorvissa ja jyrsinkoneissa sekä pintahiomakoneissa. Näitä osoittimia käytetään myös tarkastamaan koneen karan kulkua.

Suodattaa

Westward dial indicators are precision measurement instruments used in industrial and mechanical applications. These dial indicators are also used for checking the runout of the spindle in a machine....Lue lisää
WESTWARD -

Valintatestin ilmaisimet

TyyliMalliValitse kokoasteikkoalueHinta (ei alv)
A6XU891.5 "0.0005 "0.02 "€73.38
B6XU932.5 "0.001 "1"€119.07
WESTWARD -

Testimittari

TyyliMalliLaakerityyppiValitse kokoasteikkoalueHinta (ei alv)
A6XU91Jalokivikoristeinen1"0.0005 "0.02 "€153.65
B4 KU81tavallinen2.25 "0.001 "1"€89.09
WESTWARD -

Magneettinen alusta ja merkkivalosarja

TyyliMalliasteikkoalueHinta (ei alv)
A2 vuosi 90.0001 "0 - 0.5 "€196.25
B2 VUOSI 10.001 "0 - 1 "€163.47
WESTWARD -

Chrome Flex Mag -sarja

MallieräHinta (ei alv)
2YNK2AC4DCV€234.14
WESTWARD -

Merkkivalo / tukiasema AD8KVZ / AD8KVP

MallieräHinta (ei alv)
4KU71AD8KVN€180.01

Ominaisuudet

  • These dail indicators are designed to measure small linear displacements or variations with high accuracy & repeatability.
  • They feature chrome / blue finishes, providing versatility in both functionality and appearance.
  • These indicators feature a dial display that makes it easy to read and interpret measurements, with a large clear dial face and a rotating needle.
  • Länteen dail test indicators have jewelled bearing type to ensure increased durability, enhanced sensitivity and low maintenance. These indicators come in white colour dial to provide clear & easily readable measurements and improve visibility.

Toimintamekanismi

  • They operate on the principle of mechanical amplification and measurement of linear displacement.
  • A typical dial indicator consists of a spindle that moves in response to the object being measured, causing a gear mechanism to rotate.
  • This rotation is then translated into a linear movement of a needle or pointer on a dial face, providing a highly accurate and magnified reading of the displacement.
  • These instruments are often used for tasks such as measuring variations in part dimensions, aligning machine components or checking the runout of rotating parts.

Usein kysytyt kysymykset

How do I maintain these westward dial indicators?

  • Regularly clean the dial indicator with a soft, lint-free cloth to remove dust and debris.
  • Protect the indicator from dirt, liquids and contaminants, using protective covers when not in use.
  • Lubricate moving parts and contact points with recommended instrument oil, avoiding over-lubrication.
  • Calibrate the dial indicator regularly to maintain accuracy, either in-house or through a calibration lab.
  • Inspect the indicator for signs of damage, wear or bent parts and seek professional repair if needed.
  • Store the indicator in a clean, dry place with stable temperature and humidity levels.

What are the safety precations to consider while using these dail indicators?

  • Wear eye protection, such as safety glasses or goggles, to shield your eyes from potential hazards.
  • Properly secure and stabilise the dial indicator before taking measurements to prevent accidents.
  • Before use, inspect the indicator for damage, wear or loose parts to ensure it functions correctly.
  • Use the appropriate mounting method for stability during measurements.
  • Regularly calibrate the dial indicator to maintain accuracy and reliability.
  • Ensure adequate lighting in your workspace to accurately read the dial indicator.

What are the factors to consider while choosing these Westward dial indicators?

Major factors includes measurement range, accuracy, mounting options, dial size, shock resistance and environmental conditions.

Olemme täällä auttamassa!

Etsitkö osaa, jota ei ole lueteltu tässä?