SPEEDAIRE 2YJ61 Kaasuilmakompressori 8.0 Hv 17.5 Cfm Max AC4BYX

SPEEDAIRE 2YJ61 Kaasu-ilmakompressori 8.0 Hp 17.5 Cfm Max

Varastossa
Tuote: AC4BYX Malli: 2YJ61

Hanki se saattaa 10, Perjantai

Ei oikeutettu kiinteään toimitukseen. Litteä toimitus on saatavilla tilausarvolla 150,00 € tai enemmän ja kokonaispainolla alle 10 puntaa.

€2,956.67 / yksikkö
Lisää ostoskoriin
Pyydä tarjous

Maksuvaihtoehdot käytettävissä

Toimitusvaihtoehdot saatavilla

Tuotteen tiedot:

eräKannettava kaasuilmakompressori
(F) NPT-ulostulo3 / 8 "
Keskim. Pumpun elämä2000 hr.
Moottorin merkkiHonda
Ilmainen ilma CFM @ 90 PSI18.3
Vapaa ilma CFM @ Max. Paine17.5
HP8.0
VoitelutyyppiRoiskeet voideltu
Max. Paine175 psi
Vaiheiden lukumäärä2
Kokonaiskorkeus31 "
Kokonaispituus26 "
kokonaisleveys26 "
Pumpun öljyn kapasiteetti31.1 oz.
Pumpun kierrosluku864
TyyliKottikärryt
Säiliön koko8 gal.
Säiliön tyyppiTwin

Lähetyksen tiedot:

Aluksen paino (kg) 149.85
Laivan korkeus (cm)92.71
Laivan pituus (cm)125.22
Laivan leveys (cm)80.01
HS-koodi8414801685
AlkuperämaaUS

Tuotteen yksityiskohdat:

    • Moottoriöljyn tilavuus (37.1 oz.)

Ominaisuudet:

  • Speedaire 2YJ61 portable gas air compressor offers a regulator and two gauges to measure tank and outlet pressure.
  • It has a cast iron cylinder to handle tough industrial environments.
  • This Speedaire gas air compressor has pneumatic tyres and handles for easy movement across the site.

Yhteensopivat lisävarusteet:

Usein Kysytyt Kysymykset:

Q. Can I use this Speedaire gas compressor indoors?

A. It is generally not recommended to use gas air compressors indoors due to the emission of exhaust fumes. They should only be operated in well-ventilated areas or outdoor spaces.

Q. How do I start a gas air compressor?

A.

  • Ensure the compressor is on a level surface.
  • Check the oil and fuel levels and refill if necessary.
  • Turn the fuel valve to the On position.
  • Set the choke to the appropriate setting.
  • Pull the starter cord or use the electric starter if available.
  • Once the engine starts, allow it to warm up for a few moments.
  • Säädä rikastin tarpeen mukaan.
  • Once the engine is running smoothly, you can engage the compressor by flipping the switch or turning the knob to the On position.

Q. Can gas air compressors be stored outside?

A. Gas air compressors can be stored outside, but it is important to protect them from rain, snow and extreme temperatures. Using a weatherproof cover or storing them in a shed or garage can help prolong their lifespan.

Q. How do I maintain a gas air compressor?

A.

  • Remove the drain plug and drain the old oil into a container.
  • Replace the drain plug with an adjustable wrench.
  • Slowly fill the machine with high-quality air compressor oil or the manufacturer's recommended oil.
  • Inspect hoses weekly for rust, corrosion or cracking.
  • Tighten any loose nuts and bolts. Examine seals on fittings.

Q. How do I determine which gas compressor is right for my application?

A. Above all, determine your airflow requirements. To get a feel for how much air (CFM) you will need, you can figure roughly 4 - 5 CFM per person in an automotive shop and 12 - 15 per person in a body shop. Once you determine the CFM you need, take that figure times 1.25 and use that total CFM to choose from various Speedaire gas compressors.

Tuotevalikoimat

TuotteetMalliTyyliMoottorin merkkiHPSäiliön kokoMax. PaineVaiheiden lukumääräKokonaiskorkeusKokonaispituusHinta
SPEEDAIRE 1VN93 Kompressori, ilma, 6.5 hv | AB3WPU 1VN93KottikärrytHonda6.58 gal.125 psi126 "18.5 "€1,975.77
SPEEDAIRE 4B220 Kompressoriilma 5.5 Hv | AD6VVU 4B220tynnyriBriggs5.520 gal.110 psi131.25 "19.75 "€1,746.64
SPEEDAIRE 4B241 Kompressoriilma 5.5 Hv | AD6VVZ 4B241tynnyriHonda5.520 gal.110 psi131.25 "19.75 "€1,973.28
SPEEDAIRE 4GB42 Kompressori Air 4.0 Hv | AD7RPQ 4GB42KuljettaaHonda OHV GX -kaasu vähäisellä öljysammutuksella4.05 gal.125 psi121.75 "17.5 "€1,433.47
SPEEDAIRE 4GB45 Kompressori Air 9 Hv | AD7RPR 4GB45tynnyriHonda9.020 gal.175 psi239.5 "26 "€3,211.11
SPEEDAIRE 4NB84 Kompressori, ilma 6.5 ​​hv | AD8WHG 4NB84tynnyriHonda6.530 gal.125 psi140 "27.5 "€2,432.02

Tutustu tuotteisiin

Ota yhteyttä

Ota heti yhteyttä tilivastaavaasi saadaksesi henkilökohtaisia ​​neuvoja.
Olemme käytettävissä maanantaista perjantaihinalkaen 07:30 asti 17:00.

SPEEDAIRE 2YJ61 Kaasu-ilmakompressori 8.0 Hp 17.5 Cfm Max
€2,956.67 / yksikkö