VERSA-MATIC E1SA5T559C-ATEX Kalvopumppu 49 Gpm 125 Psi | AF6XBZ 20LR30

VERSA-MATIC E1SA5T559C-ATEX Kalvopumppu 49 Gpm 125 Psi

Varastossa
Tuote: AF6XBZ Malli: E1SA5T559C-ATEXRistiviite: 20LR30

Hanki se saattaa 10, Perjantai

Ei oikeutettu kiinteään toimitukseen. Litteä toimitus on saatavilla tilausarvolla 150,00 € tai enemmän ja kokonaispainolla alle 10 puntaa.

€4,623.11 / yksikkö
Lisää ostoskoriin
Pyydä tarjous

Maksuvaihtoehdot käytettävissä

Toimitusvaihtoehdot saatavilla

Tuotteen tiedot:

eräTuplakalvopumppu
Ilmanottoaukon koko3/8 "FNPT
PallomateriaaliPTFE
Rungon materiaaliRuostumaton teräs
Tarkista istuimen materiaaliPTFE
yhteys StyleNPT
KalvomateriaaliPTFE
Korkeus14 35 / 64 "
Tulo- / lähtöaukon koko1"
Pituus9 21 / 64 "
JakokytkentäYksi
Maks. Dia. Kiinteät aineet1 / 8 "
Maks. Flow GPM49
Max. Käyttöpaine125 psi
Maks. Lämpötila220-astetta F
Operaation tyyppiLentotoiminta
Itse imevä kuiva16 ft.
Itseimevä märkä31 ft.
Venttiilin tyyppipallo
Leveys10 23 / 32 "

Lähetyksen tiedot:

Aluksen paino (kg) 17.8875
Laivan korkeus (cm)27.94
Laivan pituus (cm)35.56
Laivan leveys (cm)40.64
HS-koodi8413500050

Ominaisuudet:

  • It has 316 stainless steel housing material, ensuring long-lasting performance in various environments.
  • This double diaphragm pump has a self-priming feature, simplifying the setup process and ensuring efficient operation.
  • It includes a reliable ball valve type, providing smooth fluid control with minimal maintenance requirements.
  • This double diaphragm pump further features multiple flow rate options, ranging from 26.5 to 48.2 gpm, catering to different application needs with precision.
  • This double diaphragm pump features a pump assembly type of bolt, ensuring secure and stable construction for reliable performance in demanding applications.
  • It has a diaphragm and valve material of PTFE, ensuring excellent chemical resistance and reliable performance in handling a wide range of fluids and chemicals.

Usein Kysytyt Kysymykset:

Q. What power source does this diaphragm pump require?

A. This pump can be powered by compressed air, with an air consumption rate of 50 standard cubic feet per minute (SCFM) and a rated air pressure of 125 PSI.

Q. What type of connections does this pump feature for fluid intake and discharge?

A. This pump is equipped with 1-inch NPT connections for both fluid intake and discharge, providing standard connections for easy integration into existing systems.

Q. What safety precautions should I take when using this diaphragm pump?

A.

  • Read the manual thoroughly before operating the pump to understand safety guidelines.
  • Install the pump correctly according to manufacturer's recommendations to prevent accidents.
  • Ensure all fluid connections are tightly secured to prevent leaks during operation.
  • Wear appropriate PPE, such as safety glasses and gloves to protect against chemical exposure.
  • Operate the pump in a well-ventilated area to avoid accumulation of hazardous fumes.
  • Ensure proper grounding of the pump and associated equipment to minimise static electricity buildup.
  • Monitor discharge pressure regularly to prevent equipment damage due to overpressurisation.
  • Know emergency shutdown procedures and locate emergency stop buttons or valves.
  • Provide adequate training to operators for safe pump operation and maintenance.

Tuotevalikoimat

TuotteetMallieräTulo- / lähtöaukon kokoViraston vaatimustenmukaisuusPallomateriaaliPituusMaks. Dia. Kiinteät aineetMax. VirtausMax. KäyttöpaineHinta
FLOJET D3231B5011A Kalvopumppu moottorikäyttöinen 24vdc 3/8 tuuman | AA2GQX 10H913 D3231B5011AKalvopumppu---7 15 / 16 "---€213.85
FLOJET LF222201D -kalvopumppupumppu moottorikäyttöinen 24vdc 35 Psi | AA2GQZ 10H916 LF222201DKalvopumppu---6 13 / 16 "---€112.74
VERSA-MATIC E5AP2R229C -kalvopumppu 12 Gpm 125 Psi | AF6XBJ 20LR16 E5AP2R229CTuplakalvopumppu1 / 2 "-Buna N.6.25 "1 / 16 "-125 psi€1,762.46
VERSA-MATIC E5AP6X669C -kalvopumppu 12 Gpm 125 Psi | AF6XBK 20LR17 E5AP6X669CTuplakalvopumppu1 / 2 "-Santopreeni (R)6.25 "1 / 16 "-125 psi€1,996.84
VERSA-MATIC E5AP5T559C -kalvopumppu 12 Gpm 125 Psi | AF6XBL 20LR18 E5AP5T559CTuplakalvopumppu1 / 2 "-PTFE6.25 "1 / 16 "-125 psi€2,141.03
VERSA-MATIC E5SP2R229C -kalvopumppu 12 Gpm 125 Psi | AF6XBM 20LR19 E5SP2R229CTuplakalvopumppu1 / 2 "-Buna N.6.25 "1 / 16 "-125 psi€4,213.07
VERSA-MATIC E5SP6X669C -kalvopumppu 12 Gpm 125 Psi | AF6XBN 20LR20 E5SP6X669CTuplakalvopumppu1 / 2 "-Santopreeni (R)6.25 "1 / 16 "-125 psi€3,780.13

Tutustu tuotteisiin

Ota yhteyttä

Ota heti yhteyttä tilivastaavaasi saadaksesi henkilökohtaisia ​​neuvoja.
Olemme käytettävissä maanantaista perjantaihinalkaen 07:30 asti 17:00.

VERSA-MATIC E1SA5T559C-ATEX Kalvopumppu 49 Gpm 125 Psi
€4,623.11 / yksikkö