ANVIL KUVA 271 Putkiteline, takorauta | CF4FQF

ANVIL KUVA 271 Putkiteline, takorauta

Tuote: CF4FQF Malli: KUVA 271
Pyydä tarjous

Maksuvaihtoehdot käytettävissä

Toimitusvaihtoehdot saatavilla

Tuotteen tiedot:

eräPutkiteline
MateriaaliValurauta
Koko2 " - 42"
StandardiANSI.jpg
Käyttölämpötila.400 astetta F

Tuotteen yksityiskohdat:

Anvil FIG 271 pipe roll stand provides stability & prevents movement of pipes during fabrication, welding or maintenance tasks. This pipe roll stand is used in facilities such as refineries, chemical plants and construction sites to facilitate pipe handling and assembly processes, ensuring safety and efficiency in the handling of large & heavy pipes.

Ominaisuudet:

  • This pipe roll stand features plain / zinc plated / resilient coated surface for different corrosion resistance needs.
  • It is constructed with cast iron, ensuring durability and strength in industrial applications.
  • This FIG 271 pipe roll stand can withstand temperatures up to 400 degrees F at the roller or 300 degrees F at the resilient coated roller.

Usein Kysytyt Kysymykset:

Q. How do I install Anvil FIG 271 pipe roll stand?

A.

  • Prepare the work area by clearing and levelling it.
  • Position the roll stand along the pipe's direction.
  • Secure the base with anchors or fasteners if applicable.
  • Adjust the roller height if necessary.
  • Carefully place the pipe on the rollers.
  • Ensure proper alignment and free movement of the pipe.
  • Secure the pipe to the roll stand if needed.
  • Conduct a visual inspection and functional test.

Q. What are the factors to consider while choosing a pipe roll stand?

A. Major factors include pipe size, material, load capacity, application environment, installation requirements, compliance with industry standards, customisation options and maintenance.

Q. What safety precautions should I consider when using this Anvil pipe roll stand?

A.

  • Ensure proper installation to prevent accidental tipping or movement.
  • Do not exceed the specified load capacity to avoid overloading.
  • Ensure proper alignment of pipes to prevent instability caused by unbalanced loading.
  • Use clamps, hangers or restraints to secure pipes and prevent unintended movement or slippage.
  • Regularly inspect the roll stand for wear, damage or deterioration that may compromise integrity.
  • Avoid overloading the roll stand, as it can lead to structural damage.
  • Implement safety barriers and warning signs to prevent unauthorised access.
  • Ensure personnel are trained in safety procedures and best practices.
  • Establish clear emergency response procedures in case of accidents or incidents.

Tuotevalikoimat

TuotteetMalliMax. LadataPutken kokoLeveysHinta
ANVIL 0500181029 Putkirullateline Valurauta 2 - 3 1/2 tuumaa | AD8DCW 4HYU8 05001810293902 - 3-1 / 2 "4"€94.70
ANVIL 0500181045 Putkiteline 4-6 tuumaa | AD8DCX 4HYU9 05001810459504 - 6 "5.38 "€106.08
ANVIL 0500181060 Putkirullateline Valurauta 8-10 tuumaa | AD8DCY 4HYV1 050018106021008 - 10 "7.75 "€189.56

Tutustu tuotteisiin

Ota yhteyttä

Ota heti yhteyttä tilivastaavaasi saadaksesi henkilökohtaisia ​​neuvoja.
Olemme käytettävissä maanantaista perjantaihinalkaen 07:30 asti 17:00.

ANVIL KUVA 271 Putkiteline, takorauta