REELCRAFT UR7800 OLB Diesel-pakokaasunesteen letkukela, sisähalkaisija 1/2 tuumaa, letkun pituus 50 jalkaa | BT7LYN

REELCRAFT UR7800 OLB Dieselin pakonesteen letkun kela, sisähalkaisija 1/2 tuumaa, letkun pituus 50 jalkaa

Tuote: BT7LYN Malli: UR7800 OLB
€1,153.03 / yksikkö
Pyydä tarjous

Maksuvaihtoehdot käytettävissä

Toimitusvaihtoehdot saatavilla

Tuotteen tiedot:

eräLetkun kela
LetkuEi
Letkutunnus1 / 2 "
Letkun pituus50ft.
Letku ulkopuolella Dia.0.844 "
Tuloaukko1/2 "NPT (F)
Maks. Lämpötila150 astetta F.
pistorasia1/2 "NPT (F)
Paine500 Psi
Paino44 paunaa.

Tuotteen yksityiskohdat:

Reelcraft UR7800 OLB diesel exhaust fluid hose reel is specifically designed for dispensing diesel exhaust fluid (DEF) used in diesel engines. It helps emerging DEF service stations in marinas, truck stops and garages. This hose reel aids in the efficient and convenient dispensing of DEF, ensuring that vehicles equipped with Selective Catalytic Reduction (SCR) systems have access to the necessary fluid for emissions control.

Ominaisuudet:

  • It features internal fluid path parts crafted from 304L Grade stainless steel for corrosion resistance and Viton O-rings for effective sealing.
  • This Reelcraft UR7800 OLB hose reel has a steel stamping engineered with structural forms to provide added strength and rigidity.
  • It comes with an open design, allowing easy access to worn items, while the adjustable guide arm and bumper stop can be adjusted using standard tools for ease of maintenance.
  • It is equipped with carbon steel parts with a uniform polyester powder coating before assembly.

Usein Kysytyt Kysymykset:

Q. How to choose a hose reel?

A.

  • Assess the length and width of your hose to ensure compatibility with the reel. Hose reels typically accommodate hoses ranging from 100 to 400 feet in length.
  • Look for a hose reel constructed from high-quality materials such as steel or durable plastics to ensure longevity and resistance to wear and tear.
  • Determine whether you prefer a spring-driven, hand crank, or motor-driven hose reel based on your preferences and intended use.
  • Consider whether you need a wall-mounted, floor-standing, or portable hose reel, depending on your space and mobility requirements.
  • Evaluate additional features such as hose guides, locking mechanisms and adjustable tension controls for added convenience and functionality.
  • Set a budget and compare prices across different brands and models to find a hose reel that offers the best value for your money while meeting your requirements.

Q. How can I replace a hose on a DEF hose reel?

A.

  • Start by removing the U-bolt holding the hose in place using an appropriately sized wrench.
  • Once the U-bolt is removed, use a proper-sized wrench to detach the hose from the reel.
  • After removing the old hose, lay the new hose out directly in front of the reel.
  • Remove the bumper stop from the old hose and set it aside for later use.
  • Install the new hose onto the reel, ensuring it is securely attached.
  • Reattach the bumper stop onto the new hose to prevent it from retracting too far into the reel.

Tuotevalikoimat

TuotteetMallieräLetku sisäpuolella Dia.LaakeritDrive TypeLetkun pituusLetkun materiaaliLetku ulkopuolella Dia.KoteloHinta
REELCRAFT UR7850 OLB 1 letkukela 1/2 tuumaa 50 jalkaa pituus 300 Psi 150f | AA4MBF 12U316 UR7850 OLB 1Letkun kela1 / 2 "RasvatonKevään paluu50ft.--Teräs€1,547.20
REELCRAFT UR7925 OLB 1 Letkukela 3/4 tuumaa 25 jalan pituus 300 Psi 150f | AA4MBG 12U317 UR7925 OLB 1Letkun kela3 / 4 "RasvatonKevään paluu25ft.--Teräs€1,738.08
REELCRAFT PW7600 OHP1 letkukela 3/8 tuumaa 50 jalkaa pituus 4 500 Psi | AB9DGB 2CAG9 PW7600 OHP1Letkun kela3 / 8 "Pysyvästi voideltuKevään paluu50ft.--Teräs€952.27
REELCRAFT F7925 OLP1 letkukela 3/4 tuumaa 25 jalkaa pituus 250 Psi 150f | AB9DGE 2CAH8 F7925 OLP1Letkun kela3 / 4 "Pysyvästi voideltuKevään paluu25ft.Synteettinen kumi--€887.46
REELCRAFT 7650 OLP1 -letkukela 3/8 tuumaa 50 jalkaa | AC4DVY 2Z864 7650 OLP1Letkun kela3 / 8 "Pysyvästi voideltuKevään paluu50ft.PVC--€703.22
REELCRAFT 7850 OLP1 Letkukela, teollisuus, 1/2 tuumaa, 50 jalkaa | AC4DVZ 2Z865 7850 OLP1Letkun kela1 / 2 "Pysyvästi voideltuKevään paluu50ft.PVC--€763.07
REELCRAFT 7600 OHP1 Letkukela teollisuus 3/8 tuumaa 5000 Psi | AD8PRP 4LMJ1 7600 OHP1Letkun kela3 / 8 "Pysyvästi voideltuKevään paluu50ft.---€1,003.50

Tutustu tuotteisiin

Ota yhteyttä

Ota heti yhteyttä tilivastaavaasi saadaksesi henkilökohtaisia ​​neuvoja.
Olemme käytettävissä maanantaista perjantaihinalkaen 07:30 asti 17:00.

REELCRAFT UR7800 OLB Dieselin pakonesteen letkun kela, sisähalkaisija 1/2 tuumaa, letkun pituus 50 jalkaa
€1,153.03 / yksikkö