COXREELS 1175-6-200-H-BYXX Säilytyskäsikammen letkukela, matalapaineinen, 33 x 26.13 x 24 tuumaa koko | CF3PXV

COXREELS 1175-6-200-H-BYXX Säilytyskäsikammen letkukela, matalapaineinen, koko 33 x 26.13 x 24 tuumaa

Varastossa
Tuote: CF3PXV Malli: 1175-6-200-H-BYXX

Hanki se saattaa 17, Perjantai

Ei oikeutettu kiinteään toimitukseen. Litteä toimitus on saatavilla tilausarvolla 150,00 € tai enemmän ja kokonaispainolla alle 10 puntaa.

€2,055.33 / yksikkö
Lisää ostoskoriin
Pyydä tarjous

Maksuvaihtoehdot käytettävissä

Toimitusvaihtoehdot saatavilla

Tuotteen tiedot:

eräKäsipyörän letkukela
Pohjan koko25.5 x 20.13 "
Asennuskoko23.31 x 13.75 "
Kokonaiskorkeus26.13 "
Kokonaispituus24 "
kokonaisleveys33 "

Lähetyksen tiedot:

Aluksen paino (kg) 40.05
AlkuperämaaUS

Tuotteen yksityiskohdat:

Coxreels 1175-6-200-H-BYXX hand crank hose reel stores and maintains long-length hoses, cords, cables, wires, ropes and tape chains. It consists of a cylindrical spool around which the hose is wound. Moreover, it offers a handle that can be manually turned to reel in or dispense the hose. This hose reel allows for easy hose storage & organisation, deployment & retrieval and manual control of the winding & unwinding processes.

Ominaisuudet:

  • Coxreels 1175-6-200-H-BYXX hose reel features heavy-duty CNC robotically spun and ribbed discs with rolled edges for increased strength, durability, hose protection and operator safety.
  • The reel has a 1/4-inch steel 'A' frame base that is CNC robotically welded (not bolted), providing superior structure.
  • It has a mounting pattern in the steel base for simple reel installation and removal.
  • This Coxreels unit includes tension brakes, allowing you to adjust the draw speed and keep your reel from freewheeling during operation, transport or storage.
  • It has permanently lubricated, self-aligning pillow block bearings that allow smooth rotation and trouble-free operation.
  • Coxreels 1175-6-200-H-BYXX hand crank hose reel features a chip-resistant and rust-inhibiting CPC powder coat finish.

Yhteensopivat lisävarusteet:

  • Coxreels 15357 Top Rewind: This unit has four enclosed pinch-proof stainless steel rollers supported by powder-coated steel brackets for winding cables.
  • Coxreels 20843 Lock Pin: The spring-loaded lock pin secures the reel even in mobile settings and over difficult terrain.

Usein Kysytyt Kysymykset:

Q. Can Coxreels 1175-6-200-H-BYXX hose reel be used with retractable hoses?

A. Yes, this Coxreels unit has a mechanical retraction mechanism, allowing it to be used with retractable hoses.

Q. How do I maintain a hand crank hose reel?

A.

  • Keep the reel clean and free of dirt and debris.
  • Lubricate moving parts and inspect the hose for any signs of damage or wear.

Q. How do I prevent Coxreels 1175-6-200-H-BYXX hose reel from jamming?

A. Avoid overloading the reel or forcing the hose when winding or unwinding to reduce the risk of jams.

Q. How do I install a hand crank hose reel?

A. A hand crank hose reel can be screwed or bolted to a wall, post or other sturdy surface. Read our hose reel installation guide vaiheittaiset ohjeet.

Tuotevalikoimat

TuotteetMalliPohjan kokoMax. PaineAsennuskokoKokonaiskorkeusKokonaispituuskokonaisleveysHinta
COXREELS 1125-4-200-BYXX Säilytyskäsikampi, 25.5 x 18.75 x 17.63 tuuman koko | CF3NXW 1125-4-200-BYXX17.38 x 15.38 "-21.44 x 10 "18.75 "17.63 "25.5 "€442.34
COXREELS 1125-4-200-C-BYXX Säilytyskäsikampi, 25.5 x 18.75 x 17.63 tuuman koko | CF3NXX 1125-4-200-C-BYXX17.38 x 15.38 "-21.44 x 10 "18.75 "17.63 "25.5 "€728.32
COXREELS 1125-4-325-BYXX Säilytyskäsikampi, 31.5 x 18.75 x 17.63 tuuman koko | CF3NXY 1125-4-325-BYXX23.38 x 15.38 "-21.44 x 10 "18.75 "17.63 "31.5 "€459.71
COXREELS 1125-4-325-C-BYXX Säilytyskäsikammen letkukela, 31.5 x 18.75 x 17.63 tuumaa | CF3NXZ 1125-4-325-C-BYXX23.38 x 15.38 "-21.44 x 10 "18.75 "17.63 "31.5 "€789.79
COXREELS 1125-5-200-BYXX Säilytyskäsikammen letkukela, 38.75 x 38 x 17.63 tuumaa | CF3NYA 1125-5-200-BYXX29.38 x 15.38 "-27.44 x 10 "38 "17.63 "38.75 "€589.34
COXREELS 1125-5-200-C-BYXX Säilytyskäsikampi, 38.75 x 38 x 17.63 tuuman koko | CF3NYB 1125-5-200-C-BYXX29.38 x 15.38 "-27.44 x 10 "38 "17.63 "38.75 "€912.74
COXREELS 1125-5-250-BYXX Säilytyskäsikampi, 42.75 x 18.75 x 17.63 tuuman koko | CF3NYC 1125-5-250-BYXX33.38 x 15.38 "-31.44 x 10 "18.75 "17.63 "42.75 "€610.72

Tutustu tuotteisiin

Ota yhteyttä

Ota heti yhteyttä tilivastaavaasi saadaksesi henkilökohtaisia ​​neuvoja.
Olemme käytettävissä maanantaista perjantaihinalkaen 07:30 asti 17:00.

COXREELS 1175-6-200-H-BYXX Säilytyskäsikammen letkukela, matalapaineinen, koko 33 x 26.13 x 24 tuumaa
€2,055.33 / yksikkö