OTC TOOLS 1122 laakerinjakaja, levitys 1/8 - 2 tuumaa

Tuote: CD6WCD Malli: 1122
€113.20 / yksikkö
Pyydä tarjous

Maksuvaihtoehdot käytettävissä

Toimitusvaihtoehdot saatavilla

Tuotteen tiedot:

eräLaakerinjakaja
Maks. Levitän2
Min. Levitän1/8

Lähetyksen tiedot:

Aluksen paino (kg) 0.54

Tuotteen yksityiskohdat:

OTC 1122 bearing splitter is ideal for separating bearings, gears and pulleys in automotive and industrial applications. With a spread range of 1/8 to 2 inches, it accommodates various sizes of components. This tool is employed during maintenance and repair tasks, allowing mechanics and technicians to disassemble parts efficiently.

Ominaisuudet:

  • This OTC 1122 bearing splitter operates through a straightforward mechanism.
  • Place the splitter jaws around the bearing, gear or pulley to be removed.
  • As the tool is tightened, the jaws securely grip the component.
  • The applied force gradually separates the target part from its housing.
  • The splitter's adjustable spread range of 1/8 to 2 inches ensures precise and controlled disassembly.

Usein Kysytyt Kysymykset:

Q. What safety precautions should I take when using this OTC bearing splitter?

A.

  • Wear safety goggles and appropriate gloves to protect eyes and hands.
  • Inspect the tool for damage or defects before each use.
  • Place the tool on a stable, level surface to prevent slipping.
  • Ensure the workpiece is securely positioned and supported.
  • Select the correct size bearing splitter for the task at hand.
  • Use gradual and controlled force to avoid excessive tightening.
  • Check clearances and work in a well-lit environment.
  • Secure or immobilise moving parts during disassembly.
  • Be cautious with rusty parts, clean and lubricate as needed.
  • Maintain a safe distance from others during operation.

Q. What are the factors to consider while choosing this OTC bearing splitter?

A. Major factors include size and spread range, material durability, adjustability, ease of use, safety features, availability of replacement parts and shipping options.

Q. How do I clean and maintain this OTC bearing splitter?

A.

  • Wipe off dirt, grease or debris after each use using a clean, dry cloth.
  • Regularly check for wear, cracks or damage and avoid using a compromised tool.
  • Apply a light coat of lubricant to moving parts and threads for rust prevention & smooth operation.
  • Store in a dry, cool place away from direct sunlight and extreme temperatures.
  • Keep the tool away from corrosive substances or environments to prevent deterioration.
  • Disassemble periodically as per the user manual to clean internal components.
  • Check and tighten loose nuts, bolts, or fasteners to maintain structural integrity.
  • Avoid dropping or mishandling to prevent unnecessary stress on components.
  • Thoroughly clean rusty components before storage to prevent corrosion.

Tutustu tuotteisiin

Ota yhteyttä

Ota heti yhteyttä tilivastaavaasi saadaksesi henkilökohtaisia ​​neuvoja.
Olemme käytettävissä maanantaista perjantaihinalkaen 07:30 asti 17:00.

OTC TOOLS 1122 laakerinjakaja, levitys 1/8 - 2 tuumaa
€113.20 / yksikkö