JUSTRITE 22631

Tuote: CW7JNU Malli: 22631Ristiviite: JCB120MY00
€193.96 / yksikkö
Pyydä tarjous

Maksuvaihtoehdot käytettävissä

Toimitusvaihtoehdot saatavilla

Tuotteen tiedot:

Lähetyksen tiedot:

Aluksen paino (kg) 4.95

Tuotteen yksityiskohdat:

Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip? EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2" (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time. For added security, U-Loc? handle comes with a cylinder lock and key set or accepts an optional padlock. Haz-Alert? reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight. Patented SpillSlope? galvanized steel shelves direct spills to back and bottom of a leakproof 2" (51-mm) bottom sump. They adjust on 3" (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy / polyester powder-coat finish provides excellent chemical resistance. All cabinets are FM approved and come with a ten-year warranty. Self-closing models also meet NFPA1 and the International Fire Code. They shut and latch automatically when a fusible link melts at 165?F (74?C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Expand storage, add new convenience to existing cabinets, or customize your new cabinet with additional shelves to meet specific workflow needs. Powder-coated steel shelves hold up to 165-lbs (75-kgs) and adjust on 1-1/4-inch (32-mm) increments for versatile storage. Shelves with 1-inch (30-mm) high ledge help prevent small containers from easily sliding off.

Ominaisuudet:

  • Lisää toimivuutta ja mukavuutta lisähyllyillä

Tutustu tuotteisiin

Ota yhteyttä

Ota heti yhteyttä tilivastaavaasi saadaksesi henkilökohtaisia ​​neuvoja.
Olemme käytettävissä maanantaista perjantaihinalkaen 07:30 asti 17:00.

JUSTRITE 22631
€193.96 / yksikkö