Bussmann 170M4218 semiconductor fuse safeguards sensitive semiconductor devices from damaging current surges, ensuring equipment longevity and preventing costly downtime. It is ideal for industrial sectors such as power electronics, renewable energy systems, motor drives and electric vehicle components.
Ominaisuudet:
- Bussmann 170M4218 semiconductor fuse has square body blade design for increased surface area and facilitates adequate heat dissipation.
- It has a bolt-down termination style that ensures secure and reliable electrical connections.
- This high speed 800A fuse features bolt-down termination style that enhances electrical connection reliability to securely fasten the fuse to the circuits and fuse holders.
- It has current and voltage ratings of 800A and 690VAC, respectively.
- This car electric fuse has high speed interruption to quickly disconnecting the faulty circuit.
Usein Kysytyt Kysymykset:
Q. What is the advantage of a fuse over a circuit breaker?
A.
- Fuses are cheaper and simpler than circuit breakers.
- Fuses interupts faster than circuit breakers to overcurrent conditions.
Q. How do I know when Bussmann 170M4218 fuse has blown?
A. The fuse will appear visibly melted and there will be an open circuit, meaning no continuity when tested with a compatible or suitable Southwire yleismittari.
K. Mitä eroa on sulakkeella ja katkaisijalla?
A. A fuse uses a metal element that melts when the current flows through it exceeds a certain level, breaking the circuit. The breaker, on the other hand, uses a mechanical mechanism to open and close the circuit.